-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cable Puller |
|---|---|
| Amps | 12A |
| Application | Pull Cable 4/0 Kcmil To 1000 Kcmil Cable |
| Boom Length | 6 ft. |
| Cable Capacity | 4 kcmil to 1000 kcmil |
| Cable Type | Electrical Cable |
| Capacity | Speed (High) No Load @ 97 Ft./Min. (30 M/Min.) 500 Lb @ 59 Ft./Min. (18 M/Min) 1000 Lbs. @ 36 Ft./Min. (11 M/Min.) Speed (Low) No Load @ 41 Ft./Min. (12 M/Min.) 1000 Lbs. @ 21 Ft./Min. (6 M/Min) 2000 Lbs. (Intermittent“ 5 Min. On, 20 Min. Off)@ 13 Ft./Min. (4 M/Min.) |
| Continuous Rating Load | 1200 lbs. |
| Display Qty | 1 |
| Features | No Loose Components |
| Frequency | 1 Hz |
| Function | For Cable Pulling |
| Hp | 1 hp |
| Intermittent Load | 2000 lbs. |
| Max. Continuous Pulling Force | 1200 lbf. |
| Max. Momentary Pulling Force | 2000 lbf. |
| Mounting | Boom |
| Mounting Type | Wheeled |
| No Load Pulling Speed | 97 FPM |
|---|---|
| Number Of Wheels | 2 |
| Overall Height | 54" |
| Overall Length | 16 4/5" |
| Overall Width | 23 2/5" |
| Power Source | Corded |
| Pulling Speed At Max. Continuous Pulling Force | 36 FPM |
| Required Pulling Rope Diameter | 1/2" |
| Required Pulling Rope Type | Double Braided Composite |
| Speed | Pulling Rope 1/2" Polyester (10000 lbs. Minimum Breaking Strength), 00444-Foot Switch |
| Tool Type | Cable Puller |
| Tool Weight | 123 lbs. |
| Type | Puller Assembly |
| Use With | 1/2" Double-Braided Composite Rope |
| Voltage | 115V AC |
| Voltage Rating | 120V |
| Wheel Size | 8" |
| Wheel Type | Solid |
| Height (cm) | 41.91 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 116.84 |
| HS Code | 8425310100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 64.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)