-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Puller |
|---|---|
| Application | Used To Pull Rope Through Conduit. Use With Power Fishing Systems Directly From The Container |
| Average Breaking Strength | 210 lbs. |
| Breaking Strength | 210 lbf. |
| Color | Green |
| Compatible Blower/vacuum Series | Greenlee |
| Compatible Conduit | EMT, IMC, Rigid |
| Includes | Poly Line, Storage Container |
| Material | Plastic |
|---|---|
| Overall Height | 12" |
| Overall Length | 500 ft. |
| Overall Width | 6" |
| Product Type | Spiral Wrap Twine |
| Size | 210 lbs. x 500 ft. |
| Tensile Strength | 210 lbf. |
| Type | Twine, Spiral Wrap, Tracer |
| Height (cm) | 22.1 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 17.27 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)