-
Select Country
- Source Now
Get it by Monday, Feb 16
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
| Item | Cable Puller |
|---|---|
| Features | Boom Can Extended Up To 20 Ft, Flat-Free Wheels, Fully Contained Unit, On-Board Storage For Disassembled Boom, Puller Can Be Disassembled To Be Floor-Mounted Or Chain Mounted To Conduit, Quick Disconnect System, Swivel Casters Move On Rough Terrain On Construction Sites |
| For Use With | Greenlee Cable Pullers |
| Includes | (2) 12" Static Wheels, (2) 8" Swivel |
| Material | Rubber, Plastic |
| Max. Capacity | 10000 lbs. |
| Product Type | Mobile Versi Boom |
|---|---|
| Rope Diameter | Not Applicable |
| Rope Length | Not Applicable |
| Sheave Type | Not Applicable |
| Type | Cable Puller |
| Height (cm) | 121.92 |
|---|---|
| Length (cm) | 119.38 |
| Width (cm) | 106.68 |
| HS Code | 8426490090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 144.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)