-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cable Puller |
|---|---|
| Application | Cable Puller |
| Boom Length | 7.5 ft. |
| Cable Capacity | 4000 Lbs. Continuous, 5000 Lbs. Intermittent, 6000 Lbs. Momentary |
| Continuous Pulling Force | 4000 lbs. |
| Current | 12A |
| Display Qty | 1 |
| Drive Motor Current | 12A |
| Drive Motor Frequency | 50/60 Hz |
| Drive Motor Voltage | 120V AC |
| Features | Built-In Dolly, Circuit Breaker Monitor, Dual Capstans Increase Pulling Speeds, No Adapter Needed |
| Frequency | 1 Hz |
| Function | For Cable Pulling |
| Hp | 1 1/2 hp |
| Included | Force Gauge And Foot Switch |
| Includes | Foot Switch, Force Gauge |
| Intermittent Pulling Force | 5000 lbs. |
| Max. Continuous Pulling Force | 4000 lbf. |
| Max. Momentary Pulling Force | 6000 lbf. |
| Maximum Compatible Conduit Size | 4" |
| Minimum Compatible Conduit Size | 2" |
| Momentary Pulling Force | 6000 lbs. |
| Motor | Two Speed |
|---|---|
| Mounting Type | Floor Mount |
| No Load Pulling Speed | 90 FPM |
| Number Of Wheels | 2 |
| Overall Height | 20 2/5" |
| Overall Length | 26 2/5" |
| Overall Width | 25 1/5" |
| Phase | Single-Phase |
| Power Source | Corded |
| Pulling Rope Length | 3/4" |
| Pulling Rope Type | Double Braided Composite |
| Pulling Speed At Max. Continuous Pulling Force | 8 FPM |
| Rated At | 26000 lbs. |
| Required Pulling Rope Diameter | 3/4" |
| Required Pulling Rope Type | Double Braided Composite |
| Tool Type | Cable Puller |
| Tool Weight | 252 lbs. |
| Type | Electric |
| Use With | 3/4 In Dia (19.100Mm) Double-Braided Composite Rated At 26000 Lb (115.600 Kn) |
| Voltage | 115V AC |
| Wheel Size | (2) 8" Static |
| Wheel Type | Solid |
| Height (cm) | 51.82 |
|---|---|
| Length (cm) | 67.06 |
| Width (cm) | 64.01 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 130.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)