-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Punch Driver Set |
|---|---|
| Application | For Punching Holes In Mild Steel, Stainless Steel, Aluminum, Brass, Copper, Fiberglass And Plastics |
| Conduit And Pipe Size | 1/2" to 2" |
| Conduit Size | 1/2" to 2" |
| Features | Compact, Lightweight Design With Right Angle Driver Head That Rotates Over 180 Degrees For Maximum Flexibility In Tight Working Areas |
| For Use With | Quick Draw Flex Driver |
| Function | Right Angle Driver Head That Rotates 180 Degrees For Flexibility In Tight Work Areas |
| Gauge | 10 ga., 12 ga. |
| Hole Size | 0.89" to 2.42" |
|---|---|
| Includes | Quick Draw Hydraulic Driver, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2" Slug Buster Punches And Dies, Draw Studs And Plastic Carrying Case |
| Material | Mild Steel, Stainless Steel |
| Max. Work Thickness | 10 ga. |
| Number Of Pieces | 9 |
| Type | 8 ton. Hydraulic Knockout Kit |
| Workpiece Material | Mild Steel |
Greenlee 7906SB hydraulic knockout kit is ideal for punching holes in metal sheets & panels, facilitating the installation of electrical conduits, junction boxes and pipes. It includes various punches and dies for creating clean and precise holes, enhancing the efficiency & accuracy of installations. This kit is also used by electricians, contractors and metalworkers to streamline the process of creating openings for wiring & piping in metal surfaces.
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 34.8 |
| Width (cm) | 27.69 |
| HS Code | 8467895090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.93 |
Major factors include conduit and pipe size, the versatility of punches and dies, materials compatibility, portability of the hydraulic pump unit and included accessories like the step bit.
Yes, this kit is suitable for use on various materials, including aluminium, brass, copper, fibreglass, mild steel and plastic.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)