-
Select Country
- Source Now
Get it by Monday, Mar 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Utility Cart |
|---|---|
| Assembled/unassembled | Unassembled |
| Bottom Shelf Lip Height | 3 7/16" |
| Cart Shelf Style | Lipped |
| Caster Brake Type | No Brake Included |
| Caster Configuration, Wheel Configuration | (2) Rigid, (2) Swivel |
| Caster Material | Thermoplastic Rubber |
| Caster Mounting Type | Plate |
| Caster Size | 5" |
| Caster Type | Non Marking |
| Caster Wheel Dia. | 5" |
| Caster Wheel Material, Tread Material | Thermoplastic Rubber |
| Caster Wheel Type | Standard |
| Caster Width | 1" |
| Caster/wheel Mounting Location | Standard |
| Color | Black |
| Distance Between Shelves | 19 3/4" |
| Handle Height | 39" |
| Handle Included | Yes |
| Handle Type | Ergonomic |
| Height | 39" |
| Includes Electrical Outlets | No |
| Leg Color | Black |
| Leg Material | Polypropylene |
| Length | 44" |
| Lip Height | 3 1/2" |
|---|---|
| Lip Style | 4-Sided Lipped |
| Load Capacity | 500 lbs. |
| No. Of Compartments | 0 |
| Non-marking | Yes |
| Number Of Drawers | 0 |
| Number Of Shelves | 2 |
| Overall Height | 39" |
| Overall Length | 44" |
| Overall Width | 25 1/2" , 25.5" , 39" , 44" |
| Promotional Badge | Best Seller |
| Shelf Capacity | 250 lbs. |
| Shelf Color | Black |
| Shelf Length | 36 3/8" |
| Shelf Lip Height | 3 7/16" |
| Shelf Lxw | 36.375" x 25" |
| Shelf Material | HDPE |
| Shelf Style | Lipped |
| Shelf Width | 25" |
| Standards | Csa, Ul |
| Top Shelf Height | 33 1/2" |
| Top Shelf Lip Height | 3 7/16" |
| Utility Cart Shelf Style | Lipped |
| Width | 25 1/2" |
| Height (cm) | 22.1 |
|---|---|
| Length (cm) | 114.3 |
| Width (cm) | 66.04 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)