-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blade |
|---|---|
| Application | For Punching Holes In Mild Steel, Stainless Steel, Aluminum, Brass, Copper, Fiberglass And Plastics |
| Conduit Size | 1/2" to 2" |
| Gauge | 10 ga., 12 ga. |
| Hole Size | 0.89" to 2.42" |
|---|---|
| Included | Quick Draw Flex Knockout Driver, 7/16" Short Hydraulic Draw Stud, 3/4" Short Hydraulic Draw Stud, Kcc-Qdf2 Carrying Case |
| Material | Mild Steel, Stainless Steel |
| Type | 8 ton. Hydraulic Knockout Kit |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)