-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Driver Kit |
|---|---|
| Application | For Punching Holes In Mild Steel, Stainless Steel, Aluminum, Brass, Copper, Fiberglass And Plastics |
| Conduit Size | 1/2" to 2" |
| Gauge | 10 ga., 12 ga. |
| Hole Size | 0.89" to 2.42" |
|---|---|
| Material | Mild Steel, Stainless Steel |
| Type | 8 ton. Hydraulic Knockout Driver |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)