-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Punch Driver Set |
|---|---|
| Application | For Punching Holes In Mild Steel, Stainless Steel, Aluminum, Brass, Copper, Fiberglass And Plastics |
| Conduit And Pipe Size | 1/2" to 2" |
| Conduit Size | 1/2" to 2" |
| Function | Punch 5 5/8" Diameter Holes In 10 Gauge Steel |
| Gauge | 10 ga., 12 ga. |
| Hole Size | 0.89" to 2.42" |
| Includes | Hydraulic Hand Pump Driver, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2" Slug Buster Punches And Dies, Draw Studs And Plastic Carrying Case |
|---|---|
| Material | Mild Steel, Stainless Steel |
| Max. Capacity Mild Steel | 10 |
| Max. Work Thickness | 10 ga. |
| Number Of Pieces | 8 |
| Type | 11 ton. Hydraulic Knockout Kit With Hand Pump |
| Workpiece Material | Mild Steel |
| Height (cm) | 40.39 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 13.72 |
| HS Code | 8467895090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)