-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Punch Driver Set |
|---|---|
| Application | Knockout Kit With Slug-Splitter Sc Punches, Dies, Draw Studs For 1/2-2" In Steel Case |
| Capacity | 10 ga. |
| Conduit And Pipe Size | 1/2" to 2" |
| Features | Self-Centering Punch Aligns Itself On Pilot Hole |
| For Use With | 11 Ton Hydraulic Punch Drivers |
| Function | Punching Holes In Stainless Steel, Mild Steel, Copper, Aluminum And Brass |
| Includes | (5) Punches And Dies Sizes 1/2" To 2", 2" Draw Studs, Carrying Case |
|---|---|
| Material | Stainless Steel |
| Max. Capacity Mild Steel | 10 |
| Number Of Pieces | 8 |
| Type | Slug Splitter SC Hydraulic Knockout Kit |
| Workpiece Material | Stainless Steel |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 14.99 |
| Width (cm) | 6.6 |
| HS Code | 8207303020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.5765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)