-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Punch Driver Set |
|---|---|
| Application | Knockout Kit With Hydraulic Ram And Hand Pump. Slug-Splitter Sc Punches, Dies, Draw Studs For 1/2-2" In Steel Case |
| Conduit And Pipe Size | 1/2" to 2" |
| Function | Punches Up To 10 Gauge Stainless Steel |
| Includes | 1/2, 3/4, 1, 1-1/4, 1-1/2, 2" Slug Splitter Punches And Dies, Draw Studs, Hydraulic Ram, Hand Pump, And Metal Carrying Case |
| Max. Capacity Mild Steel | 10 |
|---|---|
| Max. Work Thickness | 10 ga. |
| Number Of Pieces | 10 |
| Type | Slug Splitter SC Hydraulic Knockout Kit |
| Workpiece Material | Stainless Steel |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 44.45 |
| Width (cm) | 27.94 |
| HS Code | 8207303020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)