GREENLEE 7309 Hydraulic Knockout Kit, 11 Ton

Item: CE9ZTU
Model: 7309
Cross Ref: 55FE67
Check Availability
In Stock.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4,327.97
10% off
$3,895.17 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Hydraulic Punch Driver Set
Application For Punching Holes In Mild Steel, Stainless Steel, Aluminum, Brass, Copper, Fiberglass And Plastics
Capacity 10 ga. Mild Steel Or 12 ga. Stainless Steel
Conduit And Pipe Size 1/2" to 4"
Conduit Size 1/2" to 3", 4"
For Use With All Greenlee Knockouts
Gauge 10 ga., 12 ga.
Hole Size 0.89" to 3.54", 4.54"
Included 746A Ram And 767 Hand Pump
Includes (10) Hydraulic Punches, 2-Speed Hand Pump, (9) Draw Stud, 3/8" Dia. Stainless Steel Draw Stud, Converter, 12 Tons Hydraulic Cylinder, 6 ft. Rubber Hose Coupler, Metal Case
Material Mild Steel, Stainless Steel
Number Of Pieces 25
Type 11 ton. Hydraulic Knockout Kit With Hand Pump

Product Details

    • With Hand Pump And Standard Round; 1/2 To 3 And 4 Inch Conduit Size Knockouts

Shipping Information

Country Of Origin USA
Weight (kg) 18.36

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site