-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge |
|---|---|
| Accuracy | -1% to +1% |
| Accuracy Grade | ASME B40.100 Grade 1A |
| Accuracy Scale | Full Scale |
| Ambient Operating Temperature Range | 30°F to 160°F |
| Application | General Purpose |
| Basic Gauge Case Material | Stainless Steel |
| Basic Gauge Sensor Material | Copper |
| Basic Gauge Socket Material | Copper |
| Bezel Material | Stainless Steel |
| Bezel Mounting Type | Fixed |
| Blowout Safety Back | No |
| Calibration Certificate | No |
| Calibration Certificate Included | No |
| Case Color | Metallic |
| Case Depth | 1 3/4" |
| Case Dia. | 4.29" |
| Case Material | Stainless Steel |
| Cleaned For Oxygen Service | No |
| Connection Location | Lower |
| Connection Size | 1/4" |
| Dial Color | White |
| Dial Face Color | White |
| Dial Face Material | Aluminum |
| Dial Size | 4" |
| Dry Dampening Feature | Not Available |
| Field Fillable | No |
| Filled With | Glycerin |
| Freeze Resistant Movement | No |
| Gauge Accuracy Grade | Grade 1A Industrial |
| Gauge Case Liquid | Glycerin |
| Gauge Case Material | Stainless Steel |
| Gauge Connection Location | Bottom |
| Gauge Connection Size | 1/4" |
| Gauge Filled With | Glycerin |
| Gauge Nominal Dial Size | 4" |
| Gauge Panel Mountable | No |
| Gauge Primary Range Units | Psi |
| Gauge Socket Material | Copper Alloy |
| Gauge Wetted Parts | Copper |
| Graduations | 50 psi |
| Hazardous Location Rating | Not Rated |
| Includes | Vent Plug |
| Includes Mounting Hardware | No |
|---|---|
| Includes Vent Plug | Yes |
| Ip Rating, Nema Rating | Not Rated |
| Lens Material | Polycarbonate |
| Lens Material - Gauge | Plastic |
| Liquid Filled | Yes |
| Liquid-filled Case | Yes |
| Manufacturer Warranty Length | 1 yr. |
| Mounting Hardware Included | No |
| Mounting Type | Stem Mount |
| Nominal Dial Size | 4" |
| Non-sparking | No |
| Operating Temp. Range | +30°F to +160°F |
| Panel-mountable | No |
| Pointer Color | Black |
| Pointer Material | Aluminum |
| Pressure And Vacuum Gauge Type | Pressure Gauge |
| Pressure Gauge Type | Industrial Pressure Gauge |
| Pressure Range | 0 psi to 400 psi |
| Pressure Range Type | Pressure |
| Primary Application | General Purpose |
| Primary Pressure Range | 0 psi to 400 psi |
| Primary Scale Minor Graduations | 5 |
| Primary Scale Units | Psi |
| Process Connection | 1/4" NPT Male |
| Process Connection Gender | Male |
| Process Connection Location | Bottom |
| Process Connection Size | 1/4" |
| Process Connection Type | NPT |
| Range | 0 psi to 400 psi |
| Removable Bezel | No |
| Required Gauge Adapter | No |
| Scale Type | Dual |
| Secondary Pressure Range | 0 to 27.6 |
| Secondary Scale Units | Bar |
| Sensor Material | Copper Alloy |
| Series | 201L Series |
| Smallest Graduation | 5 psi |
| Socket Material | Copper Alloy |
| Standards | Asme |
| Vibration Resistance | Liquid Filled |
| Wetted Materials | Copper |
| Wetted Parts Material | Copper Alloy |
| Height (cm) | 10.9 |
|---|---|
| Length (cm) | 13.23 |
| Width (cm) | 4.52 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.693 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)