-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Knockout Die |
|---|---|
| Actual Hole Size | 4.544" |
| Application | For Punching Conduit Size Holes In Mild Steel, Aluminum, Fiberglass, And Plastic. |
| Capacity Of Mild Steel | 10 ga. |
| Conduit And Pipe Size | 4" |
| Draw Stud Included | No |
| Draw Stud Size | 3/4" x 5.63" |
| Driver | Recommended Greenlee Punch Driver: 746 Hydraulic Ram & 767 Pump |
| Exact Hole Diameter | 4.55" |
| Finish | Black Oxide |
| For Use With Tool Type | Battery-Hydraulic, Manual-Hydraulic |
| Function | Cup |
| Hole Size | 4.544" |
| Includes Draw Stud | No |
| Knockout Punch Component | Die |
|---|---|
| Knockout Punch Component Included | Die |
| Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
| Minimum Pilot Hole | 1 1/4" |
| Nominal Size | 4 35/64" |
| Number Of Pieces | 1 |
| Number Of Pins | 0 |
| Punch Shape | Round |
| Required Driver Type | Manual, Hydraulic, Battery Powered |
| Series | SPEED PUNCH Series |
| Slug | Splitting |
| Slug Type | Falls Free |
| Type | Knockout Punches |
| Use With | Mfr. No. 7212SP-4P, 7212SP11, LS50L Or Hydraulic Ram |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 13.72 |
| HS Code | 8207303020 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.2915 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)