-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Die |
|---|---|
| Application | For Punching Conduit Sized Holes In Mild Steel, Aluminum, Fiberglass, And Plastic. |
| Capacity Of Mild Steel (gauge) | 10 ga. |
| Conduit And Pipe Size | 3/4" |
| Draw Stud Included | No |
| Exact Hole Diameter | 1 3/25" |
| Finish | Nickel Plated |
| For Use With Tool Type | Battery-Hydraulic, Manual-Hydraulic |
| Hole Size | 1.115" |
| Hole Size Nominal | 1.115" |
| Includes Draw Stud | No |
| Knockout Punch Component | Die |
| Knockout Punch Component Included | Die |
| Material | Carbon Steel |
| Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
| Nominal Hole Size | 1 7/64" |
|---|---|
| Nominal Size | 1 7/64" |
| Number Of Pieces | 1 |
| Number Of Pins | 0 |
| Outside Dia. | 1.111" |
| Punch Shape | Round |
| Required Driver Type | Manual, Hydraulic, Battery Powered |
| Series | SPEED PUNCH Series |
| Sheet Metal Capacity (steel) | 10 ga. |
| Size | 3/4" |
| Slug Type | Splits In Half, Falls Free From Die And Stud |
| Thread Direction | No Thread |
| Thread Type | Non Threaded |
| Type | Replacement Die For Speed Punch Knockout Punches |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 10.67 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.216 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)