-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Knockout Punch |
|---|---|
| Actual Hole Size | 0.885" |
| Alt. Draw Stud (long) | 3/8" x 4.69" |
| Application | For Punching Conduit Size Holes In Mild Steel, Aluminum, Fiberglass And Plastic. |
| Capacity Of Mild Steel | 10 ga. |
| Conduit And Pipe Size | 1/2" |
| Draw Stud Included | No |
| Draw Stud Size | 3/8" x 3.82" |
| Driver | Use With Greenlee Punch Drivers: Ls50L Battery-Powered Driver, Or Hydraulic Drivers:10383 Quick Draw® Flex, 34288 Quick Draw® Standard, 33786G Quick Draw 90®, Or 746 Hydraulic Ram & 767 Pump |
| Exact Hole Diameter | 0.89" |
| Finish | Black Oxide |
| For Use With | 746 Hydraulic Ram |
| For Use With Tool Type | Battery-Hydraulic, Manual-Hydraulic |
| Function | Cutter |
| Hole Size | 0.885" |
| Includes Draw Stud | No |
| Knockout Punch Component | Punch |
|---|---|
| Knockout Punch Component Included | Punch |
| Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
| Minimum Pilot Hole | 1/2" |
| Nominal Hole Size | 57/64" |
| Nominal Size | 57/64" |
| Number Of Pieces | 1 |
| Number Of Pins | 0 |
| Punch Shape | Round |
| Required Driver Type | Manual, Hydraulic, Battery Powered |
| Series | SPEED PUNCH Series |
| Slug | Splitting |
| Slug Type | Splits In Half, Falls Free From Die And Stud |
| Type | Knockout Punches |
| Use With | Mfr. No. 7212SP-1/2D, 7212SP14, LS50L Or Hydraulic Ram |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 10.41 |
| HS Code | 8207303020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)