-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Die |
|---|---|
| Actual Hole Size | 1.951" |
| Application | For Punching Conduit Sized Holes In Mild Steel, Aluminum, Fiberglass, And Plastic. |
| Capacity Of Mild Steel (gauge) | 10 ga. |
| Draw Stud Included | No |
| Driver | Use With Greenlee Hydraulic Drivers Quick Draw® Flex (7704Sb), Quick Draw® Standard (7804Sb), Quick Draw® 90 (7904Sb) And Hydraulic Ram (746 With 7212Sp12 Long Draw Stud), Or Ls50 Battery-Powered Driver (Ls50L11A) |
| Exact Hole Diameter | 1.95" |
| Finish | Black Oxide |
| For Use With | 746 Hydraulic Ram |
| For Use With Tool Type | Battery-Hydraulic, Manual-Hydraulic |
| Gauge | 10 ga. |
| Hole Size | 1.951" |
| Hole Size Nominal | 1.951" |
| Includes Draw Stud | No |
| Knockout Punch Component | Die |
| Knockout Punch Component Included | Die |
| Long Draw Stud | 3/4" x 5.63" |
| Material | Mild Steel |
| Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
|---|---|
| Minimum Pilot Hole | 7/8" |
| Nominal Size | 1 61/64" |
| Number Of Pieces | 1 |
| Number Of Pins | 0 |
| Outside Dia. | 1.951" |
| Punch Shape | Round |
| Required Driver Type | Manual, Hydraulic, Battery Powered |
| Series | SPEED PUNCH Series |
| Sheet Metal Capacity (steel) | 10 ga. |
| Size | 1 1/2" |
| Slug Type | Splits In Half, Falls Free From Die And Stud |
| Std Draw Stud | 3/4" x 4.77" |
| Thread Direction | No Thread |
| Thread Type | Non Threaded |
| Type | Knockout Punches |
| Use With | For Punching Conduit Sized Holes In Mild Steel, Aluminum, Fiberglass, And Plastic, For Use With Mfg. Speed Punch(Tm) |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 13.46 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.396 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)