-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Piano Box |
|---|---|
| Body Finish | Gloss |
| Body Gauge | 16 ga. |
| Closed Length | 49" |
| Color | Tan |
| Compatible Caster Manufacturer Model No. | 21040B, 695 |
| Depth | 30" |
| Gauge | 16 ga., 7 ga. |
| Handle Type | Recessed |
| Height | 49" |
| Includes Casters | No |
| Jobsite Storage Type | Piano Style Jobsite Box |
| Lid Style | Piano |
| Lid Type | Hinged |
| Locking System | Padlockable |
| Material | Steel |
|---|---|
| Number Of Doors | 0 |
| Number Of Handles | 2 |
| Number Of Shelves | 2 |
| Number Of Skids | 6 |
| Open Height | 78" |
| Overall Depth | 30" |
| Overall Height | 49" |
| Overall Height With Lid Open | 78" |
| Overall Width | 72" |
| Padlock Shackle Max. Dia. | 3/8" |
| Storage Capacity | 57.5 cu. ft. |
| Style | Piano Boxes |
| Total Storage Capacity | 57.5 cu. ft. |
| Width | 72" |
This jobsite piano box provides a complete storage solution for supplies, tools and other materials. It has heavy-duty 16-gauge steel construction with completely arc-welded seams.
| Height (cm) | 128.27 |
|---|---|
| Length (cm) | 185.93 |
| Width (cm) | 80.77 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 174.15 |
Heavy-duty recessed side handles provide improved mobility of jobsite box and safeguard against damage in transport.
Yes, the steel storage box features a powder-coat finish for robustness and corrosion resistance.
A recessed lock housing is used to protect contents against theft.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)