-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Piano Box |
|---|---|
| Body Finish | Gloss |
| Body Gauge | 16 ga. |
| Closed Length | 37" |
| Color | Tan |
| Compatible Caster Manufacturer Model No. | 495, 695 |
| Depth | 30" |
| Gauge | 16 ga., 7 ga. |
| Handle Type | Recessed |
| Height | 34 1/4" |
| Includes Casters | No |
| Jobsite Storage Type | Piano Style Jobsite Box |
| Lid Style | Piano |
| Lid Type | Hinged |
| Locking System | Padlockable |
| Material | Steel |
|---|---|
| Number Of Doors | 0 |
| Number Of Handles | 2 |
| Number Of Shelves | 1 |
| Number Of Skids | 6 |
| Open Height | 66" |
| Overall Depth | 30" |
| Overall Height | 34 1/4" |
| Overall Height With Lid Open | 66" |
| Overall Width | 60" |
| Padlock Shackle Max. Dia. | 3/8" |
| Storage Capacity | 35.3 cu. ft. |
| Style | Piano Boxes |
| Total Storage Capacity | 35.3 cu. ft. |
| Width | 60" |
This piano box is ideal for storing bulky tools, supplies and accessories for automotive manufacturing & maintenance, woodworking and metalworking applications.
| Height (cm) | 99.06 |
|---|---|
| Length (cm) | 154.94 |
| Width (cm) | 80.52 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 126 |
Its lid features a bi-fold design and opens upwards and can be folded completely out of the way of the storage box opening for unrestricted access to the storage chamber for tool storage / retrieval.
Its piano-style hinges completely prevent the chances of theft by pry ins. The lid is completely secured upon shut off.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)