-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Piano Box |
|---|---|
| Closed Length | 49" |
| Color | Tan |
| Depth | 30" |
| Drawer Capacity | 150 lbs. |
| Electrical Access Type | Electrical Pass Through |
| Gauge | 16 ga., 7 ga. |
| Height | 49" |
| Material | Steel |
|---|---|
| Number Of Handles | 2 |
| Number Of Shelves | 1 |
| Number Of Skids | 4 |
| Open Height | 78" |
| Style | Piano Boxes |
| Width | 48" |
This piano box has a large storage space with a tall, wide and undivided interior that provides excellent storage for toolboxes and long and bulky equipment. It features heated storage to keep the supplies at an optimal temperature and an electrical pass-thru grommet for weatherproof cord access.
| Height (cm) | 124.46 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 121.92 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)