GRAINGER 13R523 79 Piano Box, 48 x 30 x 49 Inch Size, 38.2 cu.ft., Tan, Steel

Item: AA6BXN
Model: 13R523
Cross Ref: 79
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1.25
10% off
$1.13 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Product Details

This piano box is ideal for storing tools, supplies & materials on jobsites. It measures 48 inch (W) x 49 inch (H) and has a storage capacity of 38.2 cubic feet. It can easily fit in the back of a full-size pickup truck.

Shipping Information

Height (cm) 129.54
Length (cm) 124.46
Width (cm) 81.28
HS Code 9403200030
Country Of Origin US
Weight (kg) 128.25

Features

  • This unit has a full-width interior shelves that organises & protects the tools and a bi-fold cover that opens upwards & folds completely out of the way for easy inside access.
  • It offers tan powder-coated finish for durability and enhanced corrosion resistance.
  • This unit comes with heavy-duty piano hinge deters break-in and theft.
  • It has a lock system with recessed 7-gauge lock housing that enhances the unit's security.
  • It is equipped with recessed handles to prevent damage during shipping.
  • It has a grommeted, weatherproof electrical pass-thru to power the interior of the gang box.
  • This unit features spring guards to protect against damage caused by shifting loads during transportation.
  • It comes with 7-gauge, 4-way skids for iproved access to this jobsite storage box from all sides.
  • This piano box further fetaures a locking drawer that allows easy access to high-demand tools & accessories.
  • It has raised floor that reduces physical strain by allowing easy access to tools at the bottom of the jobsite box.

Frequently Asked Questions

What points should one keep in mind when installing this unit?

Possible unintentional cover closure can occur as a result of cover movement during gas spring removal & replacement, resulting in serious injuries. The cover must be securely propped up and it is strongly recommended that another person assists in keeping the cover steady.

Are casters included with the unit?

No, but they are available as optional accessories. The unit has pre-punched skids that allow easy installation of casters.

What is the height of this piano box?

When the unit is open, it has a height of 78 inches. While closed, it has a height of 49 inches.

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site