-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Single Grounding Set |
|---|---|
| Includes | (2) C Clamp, 6 ft. 2/0 Cable, Flat Jaw Clamp |
| Includes | (2) C Clamp, Flat Jaw Clamp,6 ft.2/0 Cable |
| Standard Logo | astm.png |
|---|---|
| Standards | ASTM F 855 |
| Height (cm) | 21.84 |
|---|---|
| Length (cm) | 40.89 |
| Width (cm) | 22.1 |
| HS Code | 8535908060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)