-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mixed Flow Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 2016 CFM |
| Application | General Purpose |
| Bearing Type | Ball |
| Cfm @ 0.000-in. Sp | 2016 CFM |
| Cfm @ 0.125-in. Sp | 1920 CFM |
| Cfm @ 0.250-in. Sp | 1832 CFM |
| Cfm @ 0.375-in. Sp | 1746 CFM |
| Cfm @ 0.500-in. Sp | 1649 CFM |
| Cfm @ 0.750-in. Sp | 1423 CFM |
| Cfm @ 1.000-in. Sp | 1066 CFM |
| Cfm @ Duct | 2016 CFM |
| Duct Diameter | 12" |
| Fits Duct Dia. | 12" |
| High-efficiency Motor | No |
| Housing Dia. | 17 7/8" |
| Housing Finish | Galvanized |
| Housing Material | Galvanized Steel |
| Hp | 5/8 hp |
| Includes | Mounting Bracket |
| Inlet And Outlet Dia. | 11 7/8" |
|---|---|
| Length | 18 7/8" |
| Max. Amps | 4.8A |
| Max. Inlet Temp. | 140°F |
| Max. Wattage | 500 W |
| Motor Enclosure Design | Totally Enclosed |
| Motor Ip Rating | IP54 |
| Motor Speed | 1700 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Number Of Speeds | 1 |
| Overall Diameter | 17 7/8" |
| Overall Height | 18 7/8" |
| Overall Width | 17 7/8" |
| Phase | 1 |
| Speed Control Included | No |
| Speed Controllable | Yes |
| Standards | AMCA, CULUS |
| Height (cm) | 61 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 50.8 |
| HS Code | 8414596560 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 18.9506 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)