-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mixed Flow Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 2156 CFM |
| Application | General Purpose |
| Bearing Type | Sealed Ball |
| Cfm @ 0.000-in. Sp | 2156 CFM |
| Cfm @ 0.125-in. Sp | 2061 CFM |
| Cfm @ 0.250-in. Sp | 1965 CFM |
| Cfm @ 0.375-in. Sp | 1868 CFM |
| Cfm @ 0.500-in. Sp | 1764 CFM |
| Cfm @ 0.750-in. Sp | 1520 CFM |
| Cfm @ 1.000-in. Sp | 1193 CFM |
| Cfm @ Duct | 2156 CFM |
| Duct Dia. | 14" |
| Fits Duct Dia. | 14" |
| Flange Width | 1 5/8" |
| For Fan Type | Centrifugal Duct Fan |
| High-efficiency Motor | No |
| Housing Dia. | 17 7/8" |
| Housing Finish | Galvanized , Steel |
| Includes | Mounting Brackets |
| Inlet And Outlet Dia. | 14" |
|---|---|
| Length | 17 1/4" |
| Max. Amps | 4.76A |
| Max. Inlet Temp. | 140°F |
| Max. Wattage | 495 W |
| Motor Enclosure Design | Totally Enclosed |
| Motor Ip Rating | IP54 |
| Motor Output Power | 444 W |
| Motor Speed | 1700 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Number Of Speeds | 1 |
| Overall Dia. | 17 7/8" |
| Overall Height | 17 1/4" |
| Overall Width | 17 7/8" |
| Phase | 1 |
| Speed Control | Yes |
| Speed Control Included | No |
| Standards | AMCA, CULUS |
| Height (cm) | 61 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 50.8 |
| HS Code | 8414596560 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 20.9964 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)