-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mixed Flow Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 4274 CFM |
| Application | General Purpose |
| Bearing Type | Sealed Ball |
| Cfm @ 0.000-in. Sp | 4274 CFM |
| Cfm @ 0.125-in. Sp | 4144 CFM |
| Cfm @ 0.250-in. Sp | 4014 CFM |
| Cfm @ 0.375-in. Sp | 3880 CFM |
| Cfm @ 0.500-in. Sp | 3743 CFM |
| Cfm @ 0.750-in. Sp | 3452 CFM |
| Cfm @ 1.500-in. Sp | 2379 CFM |
| Duct Dia. | 16" |
| Fits Duct Dia. | 16" |
| For Fan Type | Centrifugal Duct Fan |
| High-efficiency Motor | No |
| Housing Finish | Galvanized , Steel |
| Includes | Mounting Brackets |
| Inlet And Outlet Dia. | 16" |
| Length | 23 1/4" |
| Max. Amps | 12.4A |
|---|---|
| Max. Inlet Temp. | 140°F |
| Max. Wattage | 1421 W |
| Motor Enclosure Design | Totally Enclosed |
| Motor Ip Rating | IP54 |
| Motor Speed | 1600 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Number Of Speeds | 1 |
| Overall Dia. | 22 1/8" |
| Overall Height | 23 3/4" |
| Overall Width | 22 1/8" |
| Phase | 1 |
| Promotion Restriction | Not Eligible For Promotion |
| Speed Control | Yes |
| Speed Control Included | No |
| Standards | AMCA, CULUS |
| Height (cm) | 94 |
|---|---|
| Length (cm) | 81.3 |
| Width (cm) | 81.3 |
| HS Code | 8414596560 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 60.2455 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)