-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mixed Flow Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 1266 CFM |
| Application | General Purpose |
| Bearing Type | Sealed Ball |
| Cfm @ 0.000-in. Sp | 1266 CFM |
| Cfm @ 0.125-in. Sp | 1226 CFM |
| Cfm @ 0.250-in. Sp | 1187 CFM |
| Cfm @ 0.375-in. Sp | 1147 CFM |
| Cfm @ 0.500-in. Sp | 1100 CFM |
| Cfm @ 0.750-in. Sp | 1006 CFM |
| Cfm @ 1.000-in. Sp | 911 CFM |
| Cfm @ 1.500-in. Sp | 696 CFM |
| Cfm @ Duct | 1266 CFM |
| Duct Diameter | 10" |
| Fits Duct Dia. | 10" |
| Flange Width | 3/4" |
| High-efficiency Motor | No |
| Housing Finish | Galvanized , Steel |
| Includes | Mounting Brackets |
| Inlet And Outlet Dia. | 10" |
|---|---|
| Length | 15" |
| Max. Amps | 4.84A |
| Max. Inlet Temp. | 140°F |
| Max. Wattage | 529 W |
| Motor Enclosure Design | Totally Enclosed |
| Motor Ip Rating | IP44 |
| Motor Speed | 2850 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Number Of Speeds | 1 |
| Overall Diameter | 14" |
| Overall Height | 15" |
| Overall Width | 14" |
| Phase | 1 |
| Speed Control Included | No |
| Speed Controllable | Yes |
| Standards | AMCA, CULUS |
| Height (cm) | 48.3 |
|---|---|
| Length (cm) | 43.2 |
| Width (cm) | 43.2 |
| HS Code | 8414596560 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 11.0151 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)