-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mixed Flow Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 3951 CFM |
| Application | General Purpose |
| Bearing Type | Sealed Ball |
| Cfm @ 0.000-in. Sp | 4448 CFM |
| Cfm @ 0.125-in. Sp | 4992 CFM |
| Cfm @ 0.250-in. Sp | 4130 CFM |
| Cfm @ 0.375-in. Sp | 3991 CFM |
| Cfm @ 0.500-in. Sp | 3871 CFM |
| Cfm @ 0.750-in. Sp | 3583 CFM |
| Cfm @ 1.000-in. Sp | 3239 CFM |
| Cfm @ 1.500-in. Sp | 2380 CFM |
| Cfm @ Duct | 4448 CFM |
| Duct Diameter | 18" |
| Fits Duct Dia. | 18" |
| Flange Width | 1 5/8" |
| High-efficiency Motor | No |
| Housing Finish | Galvanized , Steel |
| Includes | Mounting Brackets |
| Inlet And Outlet Dia. | 18" |
| Length | 21 3/4" |
|---|---|
| Max. Amps | 12.04A |
| Max. Inlet Temp. | 140°F |
| Max. Wattage | 1411 W |
| Motor Enclosure Design | Totally Enclosed |
| Motor Ip Rating | IP54 |
| Motor Speed | 1600 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Number Of Speeds | 1 |
| Overall Diameter | 22 1/8" |
| Overall Height | 21 3/4" |
| Overall Width | 22 1/8" |
| Phase | 1 |
| Speed Control | No |
| Speed Control Included | No |
| Speed Controllable | Yes |
| Standards | AMCA, CULUS |
| Height (cm) | 94 |
|---|---|
| Length (cm) | 81.3 |
| Width (cm) | 81.3 |
| HS Code | 8414596560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 59.3465 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)