-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mixed Flow Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 5463 CFM |
| Application | General Purpose |
| Bearing Type | Sealed Ball |
| Cfm @ 0.000-in. Sp | 6236 CFM |
| Cfm @ 0.125-in. Sp | 6115 CFM |
| Cfm @ 0.250-in. Sp | 5995 CFM |
| Cfm @ 0.375-in. Sp | 5874 CFM |
| Cfm @ 0.500-in. Sp | 5754 CFM |
| Cfm @ 0.750-in. Sp | 5500 CFM |
| Cfm @ 1.000-in. Sp | 5199 CFM |
| Duct Dia. | 18" |
| Fits Duct Dia. | 18" |
| For Fan Type | Centrifugal Duct Fan |
| High-efficiency Motor | No |
| Housing Dia. | 22 1/4" |
| Housing Finish | Galvanized , Steel |
| Includes | Mounting Brackets |
| Inlet And Outlet Dia. | 18" |
| Length | 27 1/4" |
|---|---|
| Max. Amps | 3.75A |
| Max. Inlet Temp. | 140°F |
| Max. Wattage | 2208 W |
| Motor Enclosure Design | Totally Enclosed |
| Motor Ip Rating | IP54 |
| Motor Speed | 1700 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 230/460V AC |
| Number Of Speeds | 1 |
| Overall Dia. | 26" |
| Overall Height | 27 1/4" |
| Overall Width | 26" |
| Phase | 3 |
| Speed Control | Yes |
| Speed Control Included | Yes |
| Voltage | 430V |
| Standards | AMCA, CULUS |
| Height (cm) | 66.04 |
|---|---|
| Length (cm) | 69.22 |
| Width (cm) | 66.04 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 68.4 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)