-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Industrial Scale |
|---|---|
| Body Material | Cast Iron |
| Calibration Certificate | No Certificate |
| Capacity | 1000 lbs. |
| Color | Grey |
| Column Material | Steel |
| Digital/mechanical | Mechanical |
| Floor Scale Type | Beam Balance, Portable |
| Housing Material | Stainless Steel |
| Includes | Wheels |
| Overall Depth | 36" |
| Overall Height | 42 3/4" |
| Overall Length | 29 3/4" |
| Overall Width | 29 3/4" |
| Platform Material | Cast Iron |
| Scale Application | Inventory |
|---|---|
| Scale Display | Mechanical |
| Scale Graduations | 0.5 lbs. |
| Scale Type | Floor |
| Scale Use Location | Fill Station, Shipping Dock |
| Standards | Mc, Ntep |
| Washdown | No |
| Weighing Surface Depth | 23 1/2" |
| Weighing Surface Height | 7" |
| Weighing Surface Material | Cast Iron |
| Weighing Surface Width | 17 3/4" |
| Weighing Units | Lb |
| Weight Capacity | 1000 lbs. |
| Wheel Material | Cast Iron |
| Wheel Size | 5" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 101.6 |
| Width (cm) | 66.04 |
| HS Code | 8423820050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 76.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)