SUNDSTROM SAFETY SR 230 Respirator Storage Box Hard Case

Item: AC6HDV
Model: SR 230
Cross Ref: 33W766
25 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$27.40
10% off
$24.66 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Respirator Storage Box

Shipping Information

Height (cm) 19.3
Length (cm) 17.27
Width (cm) 17.78
HS Code 3924905650
Country Of Origin SE
Weight (kg) 0.27

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site