-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Respirator Storage Bag |
|---|---|
| Color | Black, Orange |
| Color | Black, Orange |
|---|---|
| For Use With | Sundstrom Half Masks SR 90-3 And SR 100 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 18.54 |
| HS Code | 4202929026 |
|---|---|
| Country Of Origin | SE |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)