-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Sleeve Puller |
|---|---|
| Construction | Steel |
| Features | Steel Construction |
| For Pipe Size | 1/2" |
| For Thread Type | Right-Hand |
|---|---|
| Function | Removes Compression Sleeves Without Damaging Pipe. Screws Directly Into Compression Nut For Removal |
| Type | Fine Thread, Works With Coarse |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 13.97 |
| HS Code | 8205593080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)