-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spread Cylinder |
|---|---|
| Application | For Narrow Spaces, Concrete Form Removal |
| Capacity | 0.75 ton. |
| Includes | Dust Cap |
| Max. Operating Pressure | 10000 psi |
| Max. Spread | 11 1/2" |
| Nominal Capacity | 0.75 ton. |
| Oil Capacity | 3.91 cu. in. |
|---|---|
| Power Source | Hydraulic |
| Promotion Restriction | Not Eligible For Promotion |
| Single Acting/double Acting | Single Acting |
| Spread Width | 11 1/2" |
| Tip Clearance | 1.26" |
| Type | Single Acting |
Enerpac WR15 cylinder spread is a hydraulic wedgie and spread cylinder having a maximum spread of 11.5 inches and is designed to exert hydraulic force to either spread or wedge objects apart.
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 60.45 |
| Width (cm) | 19.3 |
| HS Code | 8414909080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.25 |
When selecting a hydraulic cylinder spread, consider factors, such as the maximum spread distance required, the capacity or force needed and the available space for operation.
Yes, many hydraulic cylinder spreads are designed to be compact and manoeuvrable, making them suitable for use in confined spaces. However, it's important to assess the specific dimensions and requirements of your application to ensure that the hydraulic cylinder spread can be safely operated in the given space.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)