-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spread Cylinder |
|---|---|
| Application | For Narrow Spaces, Concrete Form Removal |
| Capacity | 1 ton. |
| Dimension B | 8.78" |
| Dimension D | 6 1/4" |
| Includes | Dust Cap |
| Max. Operating Pressure | 10000 psi |
| Max. Spread | 3.7" |
| Nominal Capacity | 1 ton. |
| Oil Capacity | 0.61 cu. in. |
|---|---|
| Power Source | Hydraulic |
| Promotion Restriction | Not Eligible For Promotion |
| Single Acting/double Acting | Single Acting |
| Spread | 3.7" |
| Spread Width | 3.7" |
| Tip Clearance | 1/2" |
| Type | Single Acting |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 17.78 |
| HS Code | 8414909080 |
|---|---|
| Country Of Origin | NL |
| Weight (kg) | 2.115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)