-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spread Cylinder |
|---|---|
| Application | For Narrow Space Flange Spreading |
| Capacity | 14 ton. |
| Includes | Step Block |
| Max. Operating Pressure | 10000 psi |
| Max. Spread | 3 4/25" |
| Nominal Capacity | 14 ton. |
| Oil Capacity | 4.76 cu. in. |
|---|---|
| Power Source | Hydraulic |
| Single Acting/double Acting | Single Acting |
| Spread Width | 3 4/25" |
| Tip Clearance | 6/25" |
| Type | Single Acting Industrial |
Enerpac FSH-14 hydraulic flange ram spreader is designed for pipe maintenance operations to separate narrow space pipe flanges, or for material handling and rigging applications.
| Height (cm) | 19.81 |
|---|---|
| Length (cm) | 32.26 |
| Width (cm) | 18.29 |
| HS Code | 8414909080 |
|---|---|
| Country Of Origin | UK |
| Weight (kg) | 7.8525 |
Enerpac AM Series control manifolds allow simultaneous and uniform spreading of flange joints at a 180-degree orientation.
These secure-grip flange spreading tools are used for flanges with a small gap to ensure proper opening.
A single-acting hydraulic cylinder allows the hydraulic fluid to operate on just one side of the piston. It extends by pressure from the pump and retracts by the weight of the load or an in-built spring.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)