-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Unit Bearing Motor |
|---|---|
| Application | HVAC/R |
| Bearing Type | Sleeve |
| Body Dia. | 3 7/8" |
| Cord Length | 22" |
| Features | Precision Machined Housing With Positive Flow Lubrication And A Preoiled Felt Wick For Extended Use |
| Frame | Non-Standard |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 0.77-0.85A |
| Hp | 1/15 hp |
| Insulation Class | Class A |
| Length Less Shaft | 3 3/4" |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Sleeve |
| Motor Design | Shaded Pole |
| Motor Enclosure Design | Open Air Over |
| Motor Frame Material | Cast Iron |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Rear, Foot |
| Motor Service Factor | 1 |
|---|---|
| Motor Shaft Rotation | Counter Clockwise Shaft End |
| Motor Sub Application | Refrigerator/Freezer |
| Motor Thermal Protection | Auto |
| Motor Type | Shaded Pole |
| Mounting Type | Rear And Double Foot |
| Nameplate Rpm | 1500 RPM |
| No. Of Speeds | 1 |
| Output Wattage | 50 W |
| Overall Length | 5 1/4" |
| Phase | 1 |
| Plug Type | Round 2 Pin |
| Service Factor | 1 |
| Shaft Dia. | 5/16" |
| Shaft Length | 1 1/2" |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 230V AC |
| Standards | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 10.92 |
| HS Code | 8501402040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.655 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)