ELECTRIC MOTORS & SPECIALTIES ESP-L35EM2 Unit Bearing Motor Cast Iron 1/2 Inch Length

Item: AD8TEY
Model: ESP-L35EM2
Cross Ref: 4M158
14 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$161.71
10% off
$145.54 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards MEETS UL AND CANADIAN STANDARDS FOR SAFETY

Shipping Information

Height (cm) 16.26
Length (cm) 10.67
Width (cm) 10.41
HS Code 8501106020
Country Of Origin US
Weight (kg) 1.98

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site