-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Unit Bearing Motor |
|---|---|
| Application | HVAC/R |
| Bearing Type | Unit |
| Body Dia. | 3 7/8" |
| Cord Length | 22" |
| Features | Cool Running, Quiet Operation, Thick Film Lubricating System For Long Life And Dependability |
| Frame | Non-Standard |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 0.6A |
| Hp | 1/30 hp |
| Insulation Class | Class A |
| Max. Ambient Temp. | 40°C |
| Motor Application | Refrigerator/Freezer |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Mounting Position | All Angle |
| Motor Shaft Rotation | Clockwise Lead End |
| Motor Type | Shaded Pole |
|---|---|
| Mounting Type | Rear And Double Foot |
| Nameplate Rpm | 1500 RPM |
| No. Of Speeds | 1 |
| No. Of Studs | 8 |
| Output Wattage | 25 W |
| Overall Length | 4" |
| Phase | 1 |
| Plug Type | Round 2 Pin |
| Service Factor | 1 |
| Shaft Dia. | 1/4" |
| Shaft Length | 1/2" |
| Stud Size | #8-36 |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Height (cm) | 16.76 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.67 |
| HS Code | 8501106020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.9575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)