-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Unit Bearing Motor |
|---|---|
| Length Less Shaft | 3 1/2" |
| Motor Bearings | Sleeve |
| Motor Design | Shaded Pole |
| Motor Frame Material | Cast Iron |
| Motor Mounting Type | Rear, Foot |
| Motor Service Factor | 1 |
|---|---|
| Motor Sub Application | Refrigerator/Freezer |
| Motor Thermal Protection | Auto |
| Voltage | 115V AC |
| Standards | MEETS UL AND CANADIAN STANDARDS FOR SAFETY |
| Height (cm) | 16.76 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 10.67 |
| HS Code | 8501104020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.9125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)