-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Power Supply |
|---|---|
| Frequency Rating | 47-63 Hz |
| Height | 4" |
| Input Voltage | 480-600V |
| Length | 7 1/2" |
| Max. Operating Temp. | 50°C |
| Mfr. Series | PSS Series |
| Min. Operating Temp. | -25°C |
| Mounting Method | TS35 Rail Or Chassis |
| Output Voltage | 24V |
|---|---|
| Phase | 3 |
| Power Consumption | 55 W |
| Product Name | Eaton PSG general purpose power supply |
| Rated Operational Amps | 0.07/2.3/10/15A |
| Special Features | Convection Cooling, Finger-Safe Cover, Short-Circuit Protection, Auto Restart |
| Warranty | Eaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first. |
| Width | 9" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 22.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.3725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)