-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Supply |
|---|---|
| Current - Inrush | 20A |
| Current - Peak | 20A |
| Enclosure Material | Aluminum |
| Height | 6 1/2" |
| Hold Up Time - Minimum | 22 ms |
| Housing Material | Aluminum |
| Input Frequency - Maximuim | 60 Hz |
| Input Frequency - Minimum | 50 Hz |
| Input Frequency - Nominal | 50/60 Hz |
| Input Voltage | 24-48V DC |
| Ip Rating | IP20 |
| Length | 3" |
| Max. Operating Temp. | 75°C |
| Min. Operating Temp. | -20°C |
| Mounting | DIN Rail |
| Nema Enclosure Rating | 1 |
| Nominal Voltage | Vin-0.65V (Typical) |
| Operating Temperature - Maximum | 167°F |
| Operating Temperature - Minimum | -4°F |
|---|---|
| Output Amps | 2.5A |
| Output Noise - Maximum | 50 mV |
| Output Power - Rated | 480 W |
| Output Voltage | 24V |
| Output Voltage - Maximum | 24V DC |
| Output Voltage - Nominal | 24V DC |
| Overall Depth | 3" |
| Overall Height | 6 1/2" |
| Overall Width | 6 1/2" |
| Phase | Single |
| Power Consumption | 480 W |
| Power Supply Style | Switching |
| Product Name | Eaton PSG general purpose power supply |
| Series | PSG Series |
| Special Features | Overvoltage Protection |
| Status Indicator | LED, DC Ok Signal |
| Width | 6 1/2" |
| standard | CE, CSA, CUL 62368-1, CULUS/UL 60950-1, DIN 57100-410, EN 50178, EN 60204, EN 61000-4-11, EN 61000-4-2, EN 61000-406, EN 61000-6-2, EN 61000-6-3, EN 610003-2, GERMAN SAFETY, IEC, PELV (EN 60204), ROHS, SELV (EN 60950), UL 508, UL 62368-1 |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 16.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)