-
Select Country
- Source Now
Get it by Friday, Mar 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Power Supply |
|---|---|
| Frequency Rating | 47-63 Hz |
| Height | 4.49" |
| Input Voltage | 110-240V AC |
| Length | 4.49" |
| Max. Operating Temp. | 50°C |
| Mfr. Series | PSS Series |
| Min. Operating Temp. | -5°C |
| Mounting Method | TS35 Rail Or Chassis |
| Notes | Recommended: Leave 4 In Free Space On Venting Sides |
|---|---|
| Output Voltage | 24V |
| Phase | 1 |
| Power Consumption | 25 W |
| Product Name | Eaton PSG general purpose power supply |
| Rated Operational Amps | 0.45/6.8/1/35A |
| Special Features | Convection Cooling, Finger-Safe Cover, Short-Circuit Protection, Auto Restart |
| Warranty | Eaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first. |
| Width | 1.97" |
| Height (cm) | 11.4 |
|---|---|
| Length (cm) | 11.4 |
| Width (cm) | 5 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.3285 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)