-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Supply |
|---|---|
| Enclosure Material | Aluminum |
| Frequency Rating | 47-63 Hz |
| Height | 8" |
| Input Voltage | 400-500V AC |
| Length | 6 1/2" |
| Max. Operating Temp. | 75°C |
| Min. Operating Temp. | -20°C |
| Nominal Voltage | 24V DC (Aa4.8V DC) |
|---|---|
| Output Amps | 2.5A |
| Output Voltage | 24V |
| Phase | 3 |
| Power Consumption | 960 W |
| Product Name | Eaton PSG general purpose power supply |
| Width | 6 1/4" |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 15.88 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.1645 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)