-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Supply |
|---|---|
| Current - Output | 8.3A |
| Current - Peak | 12.49A |
| Enclosure Material | Metal |
| Height | 7" |
| Hold Up Time - Minimum | 22 ms |
| Housing Material | Metal |
| Input Frequency - Maximuim | 60 Hz |
| Input Frequency - Minimum | 50 Hz |
| Input Frequency - Nominal | 50/60 Hz |
| Input Voltage | 100-240V AC |
| Ip Rating | IP20 |
| Length | 8" |
| Manufacturer Warranty | 1 yr. Installation, 18 Month Shipment |
| Max. Operating Temp. | 75°C |
| Min. Operating Temp. | -20°C |
| Mounting | DIN Rail |
| Nema Enclosure Rating | 1 |
| Operating Temperature - Maximum | 167°F |
| Operating Temperature - Minimum | -4°F |
| Output Noise - Maximum | 50 mV |
|---|---|
| Output Power - Rated | 100 W |
| Output Voltage | 12V |
| Output Voltage - Maximum | 12V DC |
| Output Voltage - Nominal | 12V DC |
| Overall Depth | 8" |
| Overall Height | 7" |
| Overall Width | 16" |
| Phase | 1 |
| Power Consumption | 100 W |
| Power Supply Style | Switching |
| Product Name | Eaton PSG general purpose power supply |
| Series | PSG Series |
| Special Features | Varistor Transient Surge Voltage |
| Status Indicator | LED, DC Ok Signal |
| Terminals | Heavy Duty Screw |
| Warranty | Eaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first. |
| Width | 16" |
| Wire Connection Type | Screw Terminals |
| standard | CE, CSA, CUL, CULUS/UL 60950-1, EN, GERMAN SAFETY, IEC, ROHS, UL 508 |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 40.64 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)