-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 100A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | Free Standing |
| Circuit Breaker Type | Standard |
| Dc Voltage Rating | 250V AC |
| Depth | 3.38" |
| For Use With | Allen Bradley Mcc, Eaton Mcc Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse |
| Frame Size | 225A/F |
| Height | 3.38" |
| High Amp Trip Setting | 225A |
| Instantaneous Trip | Fixed |
| Length | 3.38" |
| Low Amp Trip Setting | 15A |
| Max. Air Rating | 100 kA At 240V AC |
|---|---|
| Max. Operating Temp. | 158°F |
| Max. Wire Size | 1/0 AWG |
| Min. Operating Temp. | -4°F |
| Min. Wire Size | 14 AWG |
| Number Of Poles | 3 |
| Phase | Three |
| Phase Connection | ABC |
| Series | HFD Series |
| Terminal Connection | Load Side Lug |
| Trip Type | Thermal Magnetic |
| Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
| Width | 4.13" |
| Standards | CSA CERTIFIED, IEC RATED, UL LISTED |
Eaton HFD3100 moulded case circuit breaker has an F-frame. It provides overcurrent protection and safe switching in DC & AC systems.
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 8.59 |
| Width (cm) | 10.49 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.935 |
This circuit breaker can be operated at temperatures up to 40 degrees C.
Overloading of a circuit is the primary reason that leads to frequent short-circuit tripping.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)