-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 50A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | Free Standing |
| Circuit Breaker Type | Standard |
| Dc Voltage Rating | 250V AC |
| Depth | 3.38" |
| For Use With | Allen Bradley Mcc, Eaton Mcc Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse |
| Frame Size | 225A/F |
| Height | 3.38" |
| High Amp Trip Setting | 225A |
| Instantaneous Trip | Fixed |
| Length | 3.38" |
| Low Amp Trip Setting | 15A |
|---|---|
| Max. Air Rating | 100 kA At 240V AC |
| Max. Operating Temp. | 158°F |
| Max. Wire Size | 1/0 AWG |
| Min. Operating Temp. | -4°F |
| Min. Wire Size | 14 AWG |
| Number Of Poles | 3 |
| Phase | Three |
| Phase Connection | ABC |
| Series | HFD Series |
| Terminal Connection | Load Side Lug |
| Trip Type | Thermal Magnetic |
| Width | 4.13" |
| Standards | CSA CERTIFIED, IEC RATED, UL LISTED |
Eaton HFD3050 circuit breaker is an Eaton C Series circuit breaker ideal for protecting devices from electrical damage caused by excess current or short circuits. Its current-carrying parts, trip device & mechanisms are housed inside a moulded case having F-frame for operating at temperatures ranging from -4 to 158 degrees C.
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 8.59 |
| Width (cm) | 10.49 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.935 |
Eaton HFD3050 breaker has a current rating of 50A and a voltage rating of 600VAC / 250VDC. This circuit breaker has an interrupt rating of 100kA at 240VAC, 65kA at 480VAC, 25kA at 600VAC and 22kA at 250VDC.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)