EATON HFD3020 Molded Case Circuit Breaker, F-Frame, Type Hfd, 3-Pole, 20 A, 600 Vac, 250 Vdc, 50/60 Hz

Item: AG8PDY
Model: HFD3020
Cross Ref: 46MX69
21 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,390.65
10% off
$1,251.59 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Circuit Breaker
Height 6"
Length 3.38"
Width 4.13"

Product Details

    • C Series molded case circuit breaker designed to provide overload and short-circuit protection
    • Features an adjustable thermal-magnetic trip unit to provide both instantaneous and long-time current limiting protection with a maximum interrupt capacity of 65 kA at 480 VAC
    • Bolt-on mounting style for easy panelboard and switchboard installations
    • UL listed and CSA certified

Shipping Information

Height (cm) 15.24
Length (cm) 8.59
Width (cm) 10.49
Country Of Origin US
Weight (kg) 1.9575

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site