-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motor Circuit Protector |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amperage Rating | 3A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | Free Standing |
| Circuit Breaker Type | Standard |
| Dc Voltage Rating | 250V AC |
| Depth | 7.6" |
| For Use With | Motor Starters Equipped With Electronic Overload Relays |
| Frame | 250A/J |
| Height | 4 4/5" |
| High Amp Trip Setting | 2.5A |
| Instantaneous Trip | Fixed |
| Length | 7 3/5" |
| Low Amp Trip Setting | 0.69A |
| Magnetic Trip Range | 9-30A |
| Max. Operating Temp. | 158°F |
|---|---|
| Max. Wire Size | 1/0 AWG |
| Maximum Air Rating | 65 Ka @ 600V Ac |
| Mfr. Series | Series C |
| Min. Operating Temp. | -4°F |
| Min. Wire Size | 14 AWG |
| Number Of Poles | 3 |
| Phase | Three |
| Phase Connection | ABC |
| Series | HMCP Series |
| Terminal Connection | Line/Load Lug |
| Terminal Material | Non Aluminum |
| Trip Type | Thermal Magnetic |
| Type | Motor Circuit Protector |
| Width | 5.1" |
| Standards | CSA CERTIFIED, IEC RATED, UL LISTED |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 12.95 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.0475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)