-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motor Circuit Protector |
|---|---|
| Amperage Rating | 50A |
| Frame Size | Frame J-K |
| Height | 1" |
| Length | 1" |
| Magnetic Trip Range | 80-120A |
| Mfr. Series | Series C |
|---|---|
| Number Of Poles | 3 |
| Terminal Material | Non Aluminum |
| Type | Motor Circuit Protector |
| Width | 1" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)