-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Cut Off Tool |
|---|---|
| Air Consumption | 41 CFM |
| Air Inlet Connection Size | 3/8" |
| Air Inlet Gender | Male |
| Air Inlet Size | 3/8" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Arbor Hole Size | 3/8" |
| Average Cfm @ 15 Sec. Run Time | 10.3 CFM |
| Cfm @ Full Load | 41 CFM |
| Cut-off Wheel Orientation | Perpendicular |
| Duty | Industrial |
| Duty Rating | Heavy Duty |
| Exhaust | Rear |
| Exhaust Location | Rear |
| Exhaust Type | Extended Rear |
| Features | For Efficient Cutting With Dust And Debris Removal, Vacuum Cut Off Wheel Tool |
| Free Speed | 18000 RPM |
| Guard Material | Steel |
| Horsepower | 1 hp |
| Hose Inside Dia. | 3/8" |
| Housing Material | Composite |
| Hp | 1 hp |
| Kit Contents | (1) Bare Tool |
| Lever Type | Safety Lock |
|---|---|
| Max. Air Flow | 45 SCFM |
| Max. Rpm | 18000 RPM |
| Max. Speed | 18000 RPM |
| Min. Hose Size | 3/8" |
| Overall Length | 14 7/8" |
| Power Source | Air Powered |
| Reach | Extended Reach |
| Required Pressure | 90 psi |
| Sound Level | 79 dBA |
| Speed Control | Safety Lock Lever |
| Spindle Diameter | 3/8" |
| Spindle Gender | Male |
| Spindle Size | 3/8"-24 |
| Spindle Thread Type | Male |
| Tool Dia./pad Size | 3" |
| Tool Height | 4 1/2" |
| Tool Length | 15" |
| Tool Style | Straight Line |
| Tool Weight | 3.8 lbs. |
| Vacuum Type | Vacuum |
| Wattage | 744 W |
| Wheel Dia. | 3" |
| standard | ANSI B186.1, ANSI B7.1, ANSI Z87.1 |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 39.37 |
| Width (cm) | 25.4 |
| HS Code | 8467111080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.5425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)